Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB3145100

MPN #: 17107-001

Little Giant Conquest All Terrain Articulated Extendable Ladder, Fiberglass, 4' Type IA, 300 lb Cap

Product Description
The Conquest All-Terrain from Little Giant Ladders® is lightweight, easy-to-use, fiberglass multi-position ladder with everything you could need to get your work done quickly and efficiently. Conquest All-Terrain convert to multiple configurations, so you always have the right ladder for the job. Set up in stepladder, extension, staircase and 90-degree configurations with simple adjustments.

Features:
  • Multi-position Conquest™ All-Terrain ladder from Little Giant® converts to stepladder, extension, 90-degree and staircase configurations
  • Patented Rapid Lock
  • Adjustable outriggers add side-tip stability and leg leveling capability
  • Lightweight, non-conductive, Hi-Viz Green fiberglass ladder is durable and easy to use
  • Weight-balanced carrying handle and Tip & Glide™ Wheels simplify transportation
  • Narrow extension allows for access to attics and roof access ports
  • V-bar and innovative feet on the ladder's extension allows for setup on poles and inside and outside corners
  • Equipped with AirDeck ports for use with many of Little Giant's ladder accessories
  • The Conquest All-Terrain meets or exceeds all OSHA and ANSI standards and is Type IA rated to hold 300 lbs


PRICE
$559.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width32 in
Height56
Weight Capacity300 lbs
Weight42 lbs
Height to Top Step/Platform139 in
Base Width20 in
Top Width18 in

Product Details

TypeArticulated Extendable Ladder
Number of Steps16
ColorGreen
Duty RatingType IA
Ladder TypeConquest All Terrain
MaterialFiberglass
DescriptionConquest All Terrain Articulated Extendable Ladder
Manufacturers Part Number17107-001
BrandLittle Giant

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsANSI & OSHA