Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB3145016

MPN #: 12017-880

Little Giant®REX Multi-Position, Type IA - Extra Heavy Duty, 18ft

Product Description
Rex™, Model 17 - ANSI Type IA - 300 lb Rated, Aluminum Articulated Extendable Ladder with 3-position foot, double-angle level and RATCHET Levelers.

Features:
  • The multi-position Rex™ ladder from Little Giant Ladder Systems® can be used as an A-frame, extension, 90-degree or staircase ladder, and can also be set up as trestle-and-plank* scaffolding
  • Ratchet™ levelers help you level out your terrain, no matter where your tasks may be
  • 3-Position foot works in a standard foot position and can pivot for use in the spike-foot and pad configurations
  • Tip & Glide™ wheels allow you to roll the Rex ladder across the job site without breaking a sweat
  • Hinge Lock Spreader System
  • Extension Lock: Cast Aluminum Rock Locks
  • Note: Plank not included


PRICE
$705.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Height57
Weight Capacity300 lbs
Weight45 lbs
Height to Top Step/Platform139 in
Base Width24 in
Top Width18 in

Product Details

TypeArticulated Extendable Ladder
Number of Steps16
ColorSilver
Duty RatingType IA
Ladder TypeRex Extension Ladder
MaterialAluminum
DescriptionRex Articulated Extendable Ladder
Manufacturers Part Number12017-880
BrandLittle Giant

Warranty

WarrantyLifetime Limited

Compliance & Certifications

CertificationsANSI