Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB3145078

MPN #: 15197-303

Little Giant® Overhaul Articulated Extendable Ladder, Aluminum, 4' Type IAA, 375 lb. Capacity

Product Description
The Overhaul™ was designed with a firefighter's specific needs in mind. It uses Rock Locks® for easy adjustment while wearing gloves. With Safety Insight™ photo luminescent strips on each rung, you can easily climb through the dark without fear. The durable material is integrated into the rung, not pasted on as an after-market add-on, and it glows for up to 16 hours on each rung when fully charged. The Overhaul helps you complete any given task with ease. Set up the ladder in different configurations that suit the project at hand, like stepladder, extension, staircase or 90-degree. Plus, with the equipped roof and rafter hooks, the Overhaul can be attached to a rafter or truss to prevent the ladder from sliding during work.

Features:
  • ANSI Type IAA/CSA Grade IAA
  • 375 lb/170 kg Rated
  • The Overhaul uses heat-sensing labels that indicate when the ladder has experienced too much heat damage and should be removed from service.
  • The rubberized feet provide stability on wet or slippery surfaces and the flip-down spike feet improve stability on grass, carpet and other soft surfaces.
  • The Little Giant Overhaul ladder system is designed to meet the requirements of NFPA 1931-2015, Standard for Manufacturer's Design of Fire Department Ground Ladders, and has been tested to the requirements of NFPA 1932-2015, Standard on Use, Maintenance, and Service Testing of In-Service Fire Department Ground Ladders.
  • The Overhaul Ladder is available in a 17-foot size.


PRICE
$1,515.94

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width19 in
Height56
Weight Capacity375 lbs
Weight54 lbs
Height to Top Step/Platform139 in
Base Width19 in
Top Width18 in

Product Details

TypeArticulated Extendable Ladder
Number of Steps16
ColorSilver
Duty RatingType IAA
Ladder TypeOverhaul Extension Ladder
MaterialAluminum
DescriptionOverhaul Articulated Extendable Ladder
Manufacturers Part Number15197-303
BrandLittle Giant

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsANSI & OSHA, CSA