Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB884196

MPN #: RFB6DP

Wiremold Rfb6dp Floor Box Duplex Receptacle Plate - Pkg Qty 6

Product Description
Wiremold RFB6DP Floor Box Duplex Receptacle Plate

Features

  • Independent wiring compartments allow capacity for up to six duplex receptacles and/or communication services
  • Triple service boxes
  • Accepts round Evolution™ Series Covers
  • Wide variety of mounting brackets
PRICE
$136.50  Sold in packages of 6 / $22.75 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeFloor Box
Mounting MethodScrew On
MaterialMetal
DescriptionDuplex Receptacle Faceplate
Manufacturers Part NumberRFB6DP
Number of Outlets2
Cable EntryThrough Floor
BrandWiremold