Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dymo

Model # :WBB2277477

MPN #: 18053

DYMO® Rhino Heat Shrink Tubes Industrial Label Tape, 3/8" x 5 ft, White/Black Print

Product Description
DYMO® Rhino Heat Shrink Tubes Industrial Label Tape, 3/8" x 5 ft, White/Black Print

Make durable labels for a variety of applications with DYMO Rhino Industrial Label Cartridges. These labels feature easy-to-peel split backing and a powerful adhesive that stays in place. Available in a variety of sizes and materials, they're ideal for busy worksites.

  • Label Size - text: 3/8" x 5 ft.
  • Label Color(s): White
  • Machine Compatibility: All DYMO® Rhino Label Makers
  • Printed Text Color(s): Black


PRICE
$73.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5 ft
Width3/8 in
Label Size3/8 x 5 ft. in

Product Details

TypeLabel Maker Cartridge
Machine CompatibilityRhino Label Makers
Printed Text Color FamilyBlack
MaterialPolyester
Label Color FamilyWhite
DescriptionRhino Heat Shrink Tubes Industrial Label Tape, 3/8" x 5 ft, White/Black Print
Package Quantity1
Manufacturers Part Number18053
AdhesiveStandard Strength
Label TypeRhino Series
BrandDymo