Satco 90-053 Ribbed Canopy Kit - Antique Brass Finish 7/16-in. Center Hole
Write a Review
|
Questions & Answers (0)
Product Description
Ribbed Canopy Kit - Antique Brass Finish, 7/16-in. Center Hole
5-in. Diameter. Includes Hardware.
5-in. Diameter. Includes Hardware.
PRICE
$7.60
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 5 in |
Product Details
| Manufacturers Part Number | 90-053 |
| Type | Ribbed Canopy Kit |
| Color | Antique Brass |
| Brand | Satco |