Satco 90-1694 Screw Collar Loop Parts Bag - Chrome Finish
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 90-1694 |
| Type | Screw Collar Loop Parts Bag |
| Color | Silver |
| Brand | Satco |
Related Products
Intended Use: Mini Power Pack Features: Dual Voltage Transformer, Self-Contained Relay, Powers up to 14 Sensors Listings: UL and CUL Listed Construction: Mini Power Packs are the heart of the Low Voltage sensor system. The MP20 transforms 120, 240 or 277 Volts to Class II 15 VDC to power the remote sensors. Although Plenum Rated, the elongated mounting nipple allows for the MP20 to be mounted either directly through a 1/2 inch knockout in a junction box, or to be located inside an adjacent box for specific local code requirements. Up to 14 sensors may be connected to one MP20. Optics: N/A ...
4-lamp 32wT8 High Efficiency Instant Start electronic ballast, universal voltage, normal ballast factor Features: High Efficiency Systems over 90% efficient NEMA Premium Ballast (NPB)Program compliant Over 100 LPW (lumens/Watt) with OCTRON SUPERSAVER® lamps Lowest power T8 I.S. Systems Universal voltage (120-277V) Small Can enclosure size 30-50% Energy savings Min. Starting Temp: -20°F(-29°C) for T8 lamps 60°F (16°C) for Energy Saving T8 lamps 0°F (-18°C) for FO40T8 lamps Virtually eliminates lamp flicker
Daylight Professional Mobile Floorstand For U25100, U25110, U25130, UN1200, U35600, U35500 & U355001
High quality 5 spoke floorstand, extra strong construction. Its unique design enhances stability and supports the heaviest Daylight magnifiers. It is easy to assemble and smoothly slides over all kind of surfaces. Compatible with Daylight lamps and magnifiers. Used for U25100, U25110, U25130, UN1200, U35600, U35500 & U355001. Warranty now extended to three years! Product registration within 30 days of purchase is required for third year warranty extension.
Advance Transformer Metal Halide Ballast IMH70DBLSM, 120-277V, 70 Watts Features Ballast Metal Halide Lamp Type: MH Ballast Type: Electronic HID Voltage: 120-277 Wattage: 70
2-lamp 32wT8 High Efficiency Instant Start electronic ballast, universal voltage, normal ballast factor Features: High Efficiency Systems over 90%efficient NEMA Premium Ballast (NPB)Program compliant Over 100 LPW (lumens/Watt) with OCTRON SUPERSAVER® lamps Lowest power T8 I.S. Systems Universal voltage (120-277V) Small Can enclosure size 30-50% Energy savings Min. Starting Temp: -20°F(-29°C) for T8 lamps 60°F (16°C) for Energy Saving T8 lamps 0°F (-18°C) for FO40T8 lamps Virtually eliminates lamp flicker