Acroprint Ribbon Cartridge For ATR480 Clocks
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 2 in |
| Depth | 2 in |
| Height | 2 in |
Product Details
| Manufacturers Part Number | 39-0127-002 |
| Color | Black |
| Brand | Acroprint |
Related Products
Electronic Time Clock with the Ability to Sync to the Atomic Clock. Perpetual Calendar with Programmable Print Styles (Regular or Military) Battery Back up, Wall or Table Mount. Features: Button programming Programmable print styles, military or regular time Prints in minutes, hundredth and tenths Advances year, month and date automatically Automatically adjust to Daylight Saving Time 13 pre-set messages (received, fax, sent, file, used, etc.) Illuminated print area Cartridge ribbon for easy change Atomic Clock Indicator Configurable print direction for left or right hand printing Prints ...
The 2500 Auto Aligning Time Clock records employee time and attendance for each pay period. 6–column printing accommodates three In & Out punch intervals for lunches & breaks. Automatic aligning, top loading timecard feed saves time, eliminates timecard jams & enables single-hand operation. Compact design works in harmony with small work places. No employee limit for optimum flexibility and auto or manual shift option prevents over-printing on time card. Simple 2 minute set-up. The 2500 Displays time, date & day of week on easy-to-read, backlit LCD screen, and the prints date & time ...
Computerized Electronic Time Recorder Scalable up to 100 Employees; totals employee hours. Handles all Pay Periods as well as Overtime Rules. Perpetual Calendar and Battery Backup. Benefits: Eliminates manual calculation errors Easy to replace ribbon cartridge saves time Wall or desk mount provides for flexible operation Features: Totals hours for up to 100 employees Calculates hours worked, (separates regular and overtime) Automatically advances year, month, date and Daylight Saving Time Programmable zones for late arrival or early departure Automatic break deduction Accommodates weekly, ...
The all new 3600SS sheds new light on perfectly aligned time card punches & document stamping with exclusive SmartSite™ technology. Features up to 2 lines of alphanumeric custom type, sequential page numbering & 14 useful preset message selections for stamping time sensitive documents. Features: Patent-pending Smart Site alignment guide ensures perfectly aligned time card punches & document stamping Allows 2 lines of custom messaging type No employee limit Adjustable side loading time card & document feed accommodates single or multi sheet thickness 2-minute setup Counter mode ...
TimeTrax™ EZ Proximity Time Clock System The TTEZ Prox unites our best-selling time clock system with the speed & convenience of proximity technology to clock employees in & out of work in record time! TimeTrax™ Time & Attendance software offers flexible payroll management, reporting & exporting to payroll providers. Expandable to accommodate up to 500 employees. Features: Easy to use proximity card punch system Plug -&-play simplicity; Full 'point & click" punch & payroll editing, plus many standard reports 50-employee capacity out of the box, upgradeable to 500 (15 cards ...