Features:
- 6' length
- 2" x 4" recycled plastic planks
- 2-3/8" O.D. frames
- Powder coated frame
- Surface mount
Weights & Dimensions
| Length | 72 in |
| Width | 68-1/2 in |
| Height | 30 in |
| Seat Length | 72 in |
| Seat Width | 14-1/2 in |
| Seat Height | 18 in |
| Table Width | 29-3/4 in |
| Table Length | 72 in |
Product Details
| Assembly Required | Yes |
| Type | Picnic Table with Freestanding Seats |
| Frame Color Family | Black |
| Color | Brown |
| Cushion Included | No |
| Material | Recycled Plastic |
| Frame Material | Steel |
| Manufacturers Part Number | 63SM-BRN6 |
| Mounting Style | Surface |
| Collection | Richmond |
| Shape | Rectangular |
| Brand | UltraSite |