RIGA XL Greenhouse, 19' 10"L x 14' 2"W x 10'H
Write a Review
|
Questions & Answers (0)
Product Description
The RIGA XL greenhouse is a greenhouse aimed at the professional grower. Professionals need first rate insulation, ventilation and light transmittance, and that is what this greenhouse provides. Superior insulation is achieved with 16mm triple wall polycarbonate. Most home windows are double or even single wall these are triple wall, this separation greatly increases the insulation. The RIGA XL is also equipped with dutch doors front and back, four roof windows and a rear exhaust fan. The roof windows are accompanied by temperature sensitive automatic openers which open and close automatically when affected by hot or cold air. Your plants need light to grow and through expert engineering they will get that light in the RIGA XL. Light transmitting surfaces were maximized and through design the structure was minimized. This resulted in a greenhouse that can withstand several feet of snow and high winds but still not cast any shadows on the plants below. The ability to hold heat in the winter, expel heat in the summer and provide your plants with much needed sunlight make the RIGA XL an excellent choice for professional grows or regular gardeners looking for something a step above the rest.
Greenhouse: 283 sq.ft. 14'2" w x 19'10" l x 10" high long, w/4 roof windows, 2 large barn style doors with locks. Limited warranty of 10 Year on frame; 10 Years Polycarobonate but prorated after 5 years.
Greenhouse: 283 sq.ft. 14'2" w x 19'10" l x 10" high long, w/4 roof windows, 2 large barn style doors with locks. Limited warranty of 10 Year on frame; 10 Years Polycarobonate but prorated after 5 years.
PRICE
$20,845.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19' 10" ft |
| Width | 14' 2" ft |
| Height | 10 ft |
| Opening (W x H) | 37-1/2" x 74" |
| Area Capacity | 283 ft² |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Anodized |
| Color | Clear |
| Series | RIGA XL |
| Style | Onion |
| Material | Polycarbonate |
| Frame Material | Aluminum |
| Brand | Exaco |
Warranty
| Warranty | 10 yr |