For all of your home office needs, this easy-to-assemble bundle includes everything you need to set up an instant workspace - one height adjustable desk and one mesh back chair. Sit and Stand Desks provide ergonomic benefits and productivity while mitigating health issues associated with prolonged sitting. The function of height adjustability allows you to work comfortably at various heights with the touch of a button. Features a laminated top with a tube-steel frame on leveling feet. Table top height can quickly adjust in height from 28" to 46" and has a uniform capacity of 200 lbs. Pair this desk with our mesh back chair and you have a great workspace combo. Mesh chair features breathable mesh back, tilt tension control and a seat height adjustment of 18" - 21-1/2.
Interion by Global Industrial
Model # :WB695781GY-B
Interion® Height Adjustable Table with Chair Bundle - 72"W x 30"D, Gray W/ Black Base
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$835.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 30 in |
| Height | 28 - 46 in |
Product Details
| Assembly Required | Yes |
| Type | Office Desk Kit |
| Frame Color Family | Black |
| Series | Interion |
| Top Color Family | Gray |
| Description | 72" Sit Stand Desk with Mesh Chair |
| Frame Material | Steel |
| Manufacturers Part Number | 695781GY-B |
| Collection | Active |
| Wire Management | Yes |
| Shape | Rectangle |
| Top Material | Laminate |
| Brand | Interion by Global Industrial |