Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Blue Giant

Model # :WBB1121755

MPN #: DSH-D400V-40-24

Blue Giant® Rigid Dock Shelter DSH-D400V-40-24 - Fits 10' x 10' Door with 24" Projection

Product Description
The Blue Giant® BGDSHS is engineered to accommodate larger doorways and docks that serve a bigger variety of trailer types and sizes. It provides full access to the rear of the trailer while fitting snugly around the top and sides.
  • 24" projection
  • 40 oz. Hi-Tear vinyl base fabric
  • Durable head unit measuring 138" wide, with a 24" projection and a 36" drop curtain
  • Protective wear flaps on head curtain
  • Pressure-treated lumber framing
  • Peaked header frame to divert water from dock floor
  • Galvanized mounting hardware

All options are manufacturer-installed. Please call to request:
  • Painted steel frame
  • Galvanized steel frame
  • Additional drop in head curtain
  • Additional width on side curtains
  • Gussets in head curtain

PRICE
$3,299.00

1
1
Ships in 120 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width120 in
Height120 in
Weight450 lbs
Projection24 in

Product Details

Assembly RequiredYes
TypeDock Seal
MaterialVinyl
ColorBlack
Manufacturers Part NumberDSH-D400V-40-24
BrandBlue Giant

Warranty

Warranty1 Year yr