Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wesco

Model # :WBB2375487

MPN #: 276057

Wesco® Dock Door Seal 276057 Heavy Duty 40 oz with Wear Pleats 8'W x 8'H 20" Projection - Black

Product Description
Improves Safety & Productivity while reducing costs by providing protection from inclement weather dirt, & Insects while saving energy.

Features:

  • 40 oz High-Tear Abrasion Resistant Fabrics
  • Double Lock Stitched Seams
  • Kiln Dried Superior Grade Backing Lumber
  • 99% Memory Foam Core for Extended Lift
  • Fixed Head Pad Provides Maximum Seal
  • Condensation Drainage System
  • Full Height Yellow Guide Strips
  • Galvanized Mounting Hardware Included
  • Available with Replaceable Wear Pleats
  • Seals for 8' and 9' Height Openings Include Foam-Filled Head Pad with 18"H Face



PRICE
$1,425.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width96 in
Height96 in
Projection20 in

Product Details

Assembly RequiredYes
TypeDock Seal
MaterialVinyl
ColorBlack
Manufacturers Part Number276057
BrandWesco

Warranty

Warranty1 Year yr