Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Petersen Manufacturing

Model # :WBB455526

MPN #: 200-0083

Petersen Rigid Plastic Liner - Round 36 Gallon Receptacles - 200-0083

Product Description
Easy to clean plastic liner adds years of service to concrete receptacles. Use with 36 gallon round concrete receptacles.

PRICE
$105.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height29-3/4 in
Diameter19-1/2 in

Product Details

TypeTrash Can Liner
ColorBlack
LidNo
Capacity36 gal
Lid TypeOpen
MaterialPlastic
Package Quantity1
Manufacturers Part Number200-0083
Indoor/OutdoorOutdoor
ShapeRound
BrandPetersen Manufacturing