Global Industrial
Model # :WB601208
Global Industrial™ Heavy Duty Rigid Plate Caster 5" Plastic Wheel 500 Lb. Capacity
|
Questions & Answers (0)
Product Description
HEAVY DUTY CASTER
Ideal for general utility trucks, platform trucks, and dollies. Swivel casters have hardened double ball races and heat treated king bolt for long life. Wheels roll easily on cage type hardened and ground roller bearings.
Ideal for general utility trucks, platform trucks, and dollies. Swivel casters have hardened double ball races and heat treated king bolt for long life. Wheels roll easily on cage type hardened and ground roller bearings.
PRICE
$23.25
1
1
Available on or around 11/23/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/2 in |
| Height | 6-1/2 in |
| Weight Capacity | 500 lbs |
| Wheel Diameter | 5 in |
| Mounting Bolt Hole Diameter | 3/8 in |
| Plate Size | 4-1/2 x 4 in |
| Bolt Spacing | 2-5/8 to 3 x 3 to 3-5/8 in |
Product Details
| Assembly Required | No |
| Wheel Material | Plastic |
| Brake Type | No Brake Included |
| Caster Type | Rigid |
| Manufacturers Part Number | 601208 |
| Brand | Global Industrial |