Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :T9F748042

Global Industrial™ Swivel Plate Caster 8" Full Pneumatic Wheel 300 lb. Capacity

Product Description
FULL PNEUMATIC CASTER

Transport delicate parts and materials virtually on air. Shock absorbing, full pneumatic tired, roller bearing wheel absorbs vibrations which could be harmful to load, while protecting floors. Corrosion-resistant electroplated casters provide years of dependable service. Gray rubber tires. Features slotted bolt holes that help align screws to mounting surface.

PRICE
$58.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2-13/16 in
Height9-3/4 in
Weight Capacity300 lbs
Wheel Diameter8 in
Plate Size4-1/2 x 4 in
Bolt Spacing2-5/8 to 3 x 3 to 3-5/8 in

Product Details

Assembly RequiredNo
Wheel MaterialRubber
Brake TypeNo Brake Included
ColorGray
Caster TypeSwivel
Wheel Typefull pneumatic
Ply Rating4
Caster IndexPneumatic
Manufacturers Part Number748042
BrandGlobal Industrial

Warranty

Warranty1 yr