Global Industrial
Model # :WB748040
Global Industrial™ Rigid Plate Caster 8" Full Pneumatic Wheel 300 lb. Capacity
|
Questions & Answers (0)
Product Description
FULL PNEUMATIC CASTER
Transport delicate parts and materials virtually on air. Shock-absorbing, full pneumatic tired, roller bearing wheel absorbs vibrations which could be harmful to load, while protecting floors. Corrosion-resistant electroplated casters provide years of dependable service. Gray rubber tires. Features slotted bolt holes that help align screws to mounting surface.
Transport delicate parts and materials virtually on air. Shock-absorbing, full pneumatic tired, roller bearing wheel absorbs vibrations which could be harmful to load, while protecting floors. Corrosion-resistant electroplated casters provide years of dependable service. Gray rubber tires. Features slotted bolt holes that help align screws to mounting surface.
PRICE
$57.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-13/16 in |
| Height | 9-3/4 in |
| Weight Capacity | 300 lbs |
| Wheel Diameter | 8 in |
| Plate Size | 4-1/2 x 4 in |
| Bolt Spacing | 2-5/8 to 3 x 3 to 3-5/8 in |
Product Details
| Assembly Required | No |
| Wheel Material | Rubber |
| Brake Type | No Brake Included |
| Color | Gray |
| Caster Type | Rigid |
| Ply Rating | 4 |
| Caster Index | Pneumatic |
| Manufacturers Part Number | 748040 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |