Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Behlen Country

Model # :WBB3218160

MPN #: 52121015

Behlen Country Rigid Poly Stock Tank, 100 Gallon Capacity, 52"L x 31-3/4"W x 25"H, Black

Product Description
The ultra-durable Rigid Poly Stock Tanks from Behlen Country, built with American innovation, keep your livestock hydrated, happy, and healthy season after season. Perfect for the farm, ranch, backyard, or homestead!

Features:
  • Built to Last: With built-in stacking blocks in the bottom, our poly waterer is engineered to resist bowing, ensuring unmatched durability season after season
  • Structural Foam Strength: Our rigid poly waterers feature structural foam built into the walls for maximum strength in the toughest conditions
  • Internal Filtration System: This tank comes with an easy-to-clean internal filtration system, making it easy to offer fresh, clean water
  • Easy To Clean: Cleaning is a breeze with the smooth, non-porous poly surface. Plus, the drain plug is easily removed with a 3/8" ratched for effortless draining
  • Extra Strength Design: The walls feature a stepped design for extra strength and a reinforced brim for maximum durability
  • Versatile: Larger animals can easily drink from the top, keeping everyone in the pasture hydrated, from the smallest to the largest! Great for all life stages
  • Satisfaction Guaranteed: All our rigid poly stock tanks come with a two-year manufacturer's warranty
  • Easy Access: The large front opening makes it a breeze for small animals to have constant access to fresh, clean water


PRICE
$295.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length52 in
Width31-3/4 in
Height25 in
Weight45 lbs

Product Details

Assembly RequiredNo
TypePoly Stock Tank
ColorBlack
StyleOval
Capacity100 gal
MaterialPolyethylene
Package Quantity1
Manufacturers Part Number52121015
BrandBehlen Country

Warranty

Warranty2 yr