Rigid Vinyl Wall Covering, Pebblette/Haircell Texture, .040'' Thick, 4' X 8' Sheets, Brown
Write a Review
|
Questions & Answers (0)
Product Description
Rigid vinyl wall covering provides design variations as well as impact protection for a myriad of areas. Standard sheet size is 4X8, but non-standard as well as custom sizes can be made available. All wallcovering is available in any of our 60 standard colors and can be used in combination with corresponding trim pieces for a more finished look. Color-matched caulk (WC-110) is also available as an alternative to trim.
PRICE
$149.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 ft |
| Height | 4 ft |
| Thickness | 0.04 in |
Product Details
| Type | PVC |
| Interior or Exterior Use | Interior |
| Color | Brown |
| Protection | Medium |
| Mounting Location | Adhesive |
| Material | Vinyl |
| Description | Rigid Vinyl Wall Covering |
| Package Quantity | 1 |
| Manufacturers Part Number | WC-40-4x8-4 |
| Texture | Pebblette/Haircell |
| Brand | Pawling |