Features:
- Door Stop and Wall Protector
- Ideal For Covering Damaged Walls
- Natural Off White Color
- Paintable, Self Adhesive
Weights & Dimensions
| Length | 7 in |
| Width | 7 in |
| Height | 1/4 in |
| Weight | 0.3 lbs |
Product Details
| Package Quantity | 1 |
| Description | Wall Protector |
| Color | White |
| Manufacturers Part Number | U 9265 |
| Brand | Prime-Line Products |
Warranty
| Warranty | 1 yr |