Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pawling

Model # :WBB711378

MPN #: WC-40-4x8-10

Rigid Vinyl Wall Covering, Pebblette/Haircell Texture, .040'' Thick, 4' X 8' Sheets, White

Product Description
Rigid vinyl wall covering provides design variations as well as impact protection for a myriad of areas. Standard sheet size is 4X8, but non-standard as well as custom sizes can be made available. All wallcovering is available in any of our 60 standard colors and can be used in combination with corresponding trim pieces for a more finished look. Color-matched caulk (WC-110) is also available as an alternative to trim.

PRICE
$209.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8 ft
Height4 ft
Thickness0.04 in

Product Details

TypePVC
Interior or Exterior UseInterior
ColorWhite
ProtectionMedium
Mounting LocationAdhesive
MaterialVinyl
DescriptionRigid Vinyl Wall Covering
Package Quantity1
Manufacturers Part NumberWC-40-4x8-10
TexturePebblette/Haircell
BrandPawling