Kemp USA Ring Buoy, USGC Approved, 30" Dia., Orange
Write a Review
|
Questions & Answers (0)
Product Description
Kemp USA offers USCG Approved buoys in three different sizes; 20", 24", and 30". USCG approval number is 160.050/147/0 and is classified as a PFD type 4. These buoys feature solid closed cell foam throughout and are soft and resilient to the touch. They resist weather and temperature extremes and, most importantly, will not rot or mildew. Bulk quantity discounts and free freight minimums available. Lead time for free freight is 30 days. Material: Closed Cell Foam
PRICE
$159.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Weight | 7 lbs |
| Size | 30" Dia. |
Product Details
| Type | Ring Buoy |
| Package Quantity | 1 |
| Description | USA Ring Buoy 30" Dia. USGC Approved |
| Color | Orange |
| Manufacturers Part Number | 10-233-ORG |
| Brand | Kemp USA |