Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Genuine Joe

Model # :WBB1143860

MPN #: GJO11260CT

Genuine Joe Brown Rippled Hot Cups, 12 oz., 500/Pack

Product Description
Genuine Joe Rippled Hot Cups, 12 oz., 500/CT, Brown - GJO11260CT

Unique hot cups are perfect for your beverage center or breakroom.

Features:
  • Three-layer ripple design makes the cup cool to the touch
  • Ripple Hot Cups reduce costs by eliminating the need to use a sleeve or double cup
  • Lids are sold separately
PRICE
$135.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeHot/Cold Beverage Cups
Capacity12 oz
Material3 Layer Paper Ripple Design
Package Quantity500
DescriptionRipple Hot Cup
ColorBrown
Manufacturers Part NumberGJO11260CT
BrandGenuine Joe