Enjoy hot drinks the hassle-free and sustainable way with these 12 oz paper hot cups. Whether you're serving freshly brewed coffee, herbal teas or creamy hot chocolate, the Bistro® print will enhance your customers' experience. The rolled rim adds extra strength for a comfortable sip every time. Protect against leaks thanks to the moisture-resistant lining, making them a perfect to-go option for coffee shops, restaurants or breakrooms. Combining durability and reliability, these cups are crafted from plant-based renewable resources, showcasing your commitment to sustainability. They pair perfectly with a variety of lid styles for a secure, snap-tight fit. Their stackable design enhances operational efficiency, while the printed sleeves simplify product identification and reordering. Each sleeve features a scannable bar code for precise inventory management. Perfect Pak® cases are designed with a condensed pack size to help operators organize limited storage space. They offer flexibility for small and medium sized businesses. Whether you're managing an office or organizing an event, these Solo® paper hot cups are sure to be a hit with you and your customers. These cups may be recycled if you have access to a recycler that accepts paper cups. Such facilities may not exist in your area. They are made with at least 88% renewable resources. We source fibers certified under the SFI® chain of custody. They are made in the USA with U.S. and global materials.
SOLO® Hot Drink Cups With Maroon Bistro Design, 8 oz., 500 Per Package
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$66.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Bistro Design |
| Type | Hot/Cold Beverage Cups |
| Capacity | 8 oz |
| Material | Poly-Coated Paper |
| Package Quantity | 500 |
| Description | Bistro Design Hot Drink Cups |
| Color | Red |
| Manufacturers Part Number | OF8BI-0041 |
| For Use With | SOLO® OFTL8-0007 |
| Brand | Solo |