Uncaged Ergonomics RU-WB Rise Up Electric Adjustable Height Standing Desk, Bamboo Top & White Frame
Write a Review
|
Questions & Answers (0)
Product Description
A luxurious adjustable-height office desk that lets you quickly and easily change your desk height with the push of a button. The controller features automatic up/down arrows for continuous adjustment and 4 programmable presets where you can store your favorite heights for 1-touch adjustability. Quickly change your desk height to optimize your posture and convert from sitting to standing for a healthier work environment. The solid steel frame adjusts in width from 42.3"-71"; adjusts in height from 23.6" to 49.2"; has two motors for a smooth, quick and even height adjustment. The adjustable steel frame is topped with an elegant and eco-friendly solid bamboo worktop measuring 60x30x1". The solid wood design is durable, can accept screws for keyboard and monitor mounts, and has a natural professional appearance.
Keyboard tray not included. Use model B2144714 or B2144715 for keyboard tray.
Keyboard tray not included. Use model B2144714 or B2144715 for keyboard tray.
PRICE
$619.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 30 in |
| Height | 23-5/8 - 49-3/16 in |
| Weight Capacity | 250 lbs |
| Weight | 90 lbs |
| Table Width | 30 in |
| Table Length | 60 in |
Product Details
| Assembly Required | Yes |
| Type | Adjustable Height Standing Desk |
| Frame Color Family | White |
| Top Color Family | Natural |
| For Use With | Universal |
| Casters | No |
| Power Source | Plug in |
| Description | Rise Up Electric Adjustable Height Standing Desk |
| Package Quantity | 1 |
| Frame Material | Steel |
| Manufacturers Part Number | RU-WB |
| Collection | Rise Up |
| Top Material | Bamboo |
| Brand | Uncaged Ergonomics |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | UL Certificate for Motor |