x

Take 15% off your entire order!

Offer applied at checkout

Riser Clamp Galvanized 5"

Riser Clamp Galvanized 5"

Item #: WBB359610

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 8

Price: $16.75

Save $0.84 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

RISER CLAMP GALV 5"

STANDARD RISER CLAMP - GALVANIZED, Designed for supporting and stabilizing vertical pipe runs.

  • PIPE OD 5.563
  • DIMENSION B 7-5/8
  • MATERIAL SIZE 3ga x 1.5
  • MAX REC LOAD LBS. 1500
  • BOLT 1/2
  • DIMENSION A 14-1/8
  • WEIGHT LBS 3.4
  • PIPE SIZE INCHES 5
  • CONSTRUCTION Carbon Steel - Galvanized
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

8 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Riser Clamp Galvanized 5"

Riser Clamp Galvanized 5"

Item #: WBB359610

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant