Cambro R1000LCD131 - Riser, Fits 1000LCD, 19-1/2"D x 15-3/8"W x 4-1/2"H, Dark Brown, NSF
Write a Review
|
Questions & Answers (0)
Product Description
Riser, fits 1000LCD, 19-1/2"D x 15-3/8"W x 4-1/2"H, dark brown, NSF
PRICE
$105.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15-3/8 in |
| Width | 15-3/8 in |
| Depth | 19-1/2 in |
| Height | 4-1/2 in |
Product Details
| Type | Riser |
| Material | Polyethylene |
| Package Quantity | 1 |
| Color | Brown |
| Manufacturers Part Number | R1000LCD131 |
| Fits | 1000LCD, UC1000 |
| Brand | Cambro |