Lyon® Riser For Adjustable Workbench, 72"W x 10-1/2"D, Dove Gray
Write a Review
|
Questions & Answers (0)
Product Description
Elevate your workspace and maximize your efficiency with our riser for our adjustable workbench. Designed to create an additional tier of workspace or display area, this versatile component is available in three widths to perfectly match your workbench. This is perfect for projects that require additional room or for keeping essential tools and materials within easy reach.
We make the riser for our adjustable workbench from heavy-duty steel for maximum strength and durability. The Dove Gray powder coat paint finish not only adds a sleek and professional look but also offers protection against everyday use, ensuring your riser remains in top condition for years.
The riser also includes a 2"h back stop to help keep items from rolling off the back. Installing the riser on your adjustable workbench is easy. Lyon® includes all the necessary hardware to bolt it on. You'll have your workspace elevated and organized in no time. You can use both the riser and the Back And End Stops together. Simply installed the riser first and then the stops.
Elevate your workspace with our riser for our adjustable workbench. This versatile component enhances your efficiency and organization while providing a stylish and durable addition to your workspace. Upgrade your workspace today so you can experience the difference for yourself.
We make the riser for our adjustable workbench from heavy-duty steel for maximum strength and durability. The Dove Gray powder coat paint finish not only adds a sleek and professional look but also offers protection against everyday use, ensuring your riser remains in top condition for years.
The riser also includes a 2"h back stop to help keep items from rolling off the back. Installing the riser on your adjustable workbench is easy. Lyon® includes all the necessary hardware to bolt it on. You'll have your workspace elevated and organized in no time. You can use both the riser and the Back And End Stops together. Simply installed the riser first and then the stops.
Elevate your workspace with our riser for our adjustable workbench. This versatile component enhances your efficiency and organization while providing a stylish and durable addition to your workspace. Upgrade your workspace today so you can experience the difference for yourself.
PRICE
$149.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 10-1/2 in |
| Height | 12-1/2 in |
| Weight | 24.3 lbs |
Product Details
| Assembly Required | Yes |
| Type | Riser |
| Country of Origin | China |
| Material | Steel |
| Color | Gray |
| Manufacturers Part Number | DD232626 |
| Brand | Lyon |