Riser Straight with Hardboard - 96"L x 18"W x 32"H
Write a Review
|
Questions & Answers (0)
Product Description
Constructed with a 16 gauge steel framing and premium grade plywood core for long lasting durability. Allows quick setup for any performance venue. Helps maintain organized appearance at performances and facilitates instruction during practice. Legs made with 14 gauge tubular steel and outfitted with spring-loaded support brackets for quick setup and breakdown. Outfitted with installed ganging to easily connect units to create large stage. Optional Guardrails help maintain safety (sold separately). Color is Tan. Number of levels/risers is 1. 10 Year Limited Warranty.
PRICE
$449.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 96 in |
| Width | 18 in |
| Height | 32 in |
| Weight Capacity | 200 lbs |
Product Details
| Type | Straight Choral Riser with Hardboard |
| Color | Tan |
| Frame Material | Steel |
| Manufacturers Part Number | RS32HB |
| Number of Levels | 1 |
| Top Material | Hardboard |
| Brand | National Public Seating |
Warranty
| Warranty | 10 yr |