3-Level Straight TransPort Riser - Gray Carpet with Black Aluminum Frame
Write a Review
|
Questions & Answers (0)
Product Description
Rise to the occasion with the NPS Straight Transport Riser. This gray-carpeted, multi-tiered standing riser is the reliable, convenient and affordable choice for your school's performances. Each of the three 18" wide levels (8", 16", and 24" high) are made from thick plywood and have a secure weight capacity of 200+ lbs. per square foot, accommodating 15-18 adults. The decks are encased in supremely durable, 3" deep, anodized aluminum frames which fortify them while protecting the carpeting of the surfaces beneath when collapsed. The Transport Riser flips open and shut with minimal effort for quick assembly and compact storage. It comes equipped with a strong handle and two black rolling casters attached to black powder-coated 14-gauge tubular steel legs for simple mobility when folded and allow for easy positioning when setting up. The two remaining legs nest into high-impact plastic glides to protect floor surfaces. Firmly-welded ganging devices (including the dual-purpose handle) let users combine equal-height stages to create extended configurations. Ships fully assembled.
PRICE
$1,429.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 54 in |
| Height | 24 in |
| Weight Capacity | 200 lbs |
Product Details
| Type | Portable Riser |
| Frame Color Family | Black |
| Color | Gray |
| Number of Levels | 3 |
| Foldable | Y |
| Casters Included | Y |
| Description | 3 Level Straight Riser |
| Frame Material | Aluminum |
| Manufacturers Part Number | TP72 |
| Top Material | Carpet |
| Brand | National Public Seating |
Warranty
| Warranty | 10 yr |
Compliance & Certifications
| Certifications | MAS |