Riser Straight with Carpet - 96"L x 18"W x 24"H - Black
Write a Review
|
Questions & Answers (0)
Product Description
Constructed with a 16 gauge steel framing and premium grade plywood core for long lasting durability. Allows quick setup for any performance venue. Helps maintain organized appearance at performances and facilitates instruction during practice. Legs made with 14 gauge tubular steel and outfitted with spring-loaded support brackets for quick setup and breakdown. Outfitted with installed ganging to easily connect units to create large stage. Optional Guardrails help maintain safety (sold separately). Color is Black. Number of levels/risers is 1. 10 Year Limited Warranty.
PRICE
$485.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 96 in |
| Width | 18 in |
| Height | 24 in |
| Weight Capacity | 200 lbs |
Product Details
| Type | Carpeted Straight Choral Riser |
| Color | Black |
| Frame Material | Steel |
| Manufacturers Part Number | RS24C-10 |
| Number of Levels | 1 |
| Top Material | Carpet |
| Brand | National Public Seating |
Warranty
| Warranty | 10 yr |