Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kohler

Model # :WBB3798979

MPN #: GP800881

Kohler® Rite-Temp Pressure Balance Cartridge

Product Description
Engineered for lasting performance, Kohler® Universal Rite-Temp brings reliable temperature control to your shower experience. The GP800881 single sequential cartridge ensures smooth, precise adjustment of water flow and temperature, delivering comfort and safety every time you bathe. Designed for compatibility with a range of Kohler® shower valves, this replacement cartridge offers a straightforward solution to restore optimal performance in your bathroom.

Features:
  • Single sequential cartridge enables precise temperature control
  • Compatible with Universal Rite-Temp shower valves
  • Durable construction for long-lasting performance
  • Easy-to-install design streamlines replacement
  • 5 gpm (18.9 l/min) maximum flow rate at 45 psi
  • Single lever design cycles from off through cold to hot
  • Antiscald protection
  • Adjustable high-temperature limit stop to control maximum water temperature
  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3°F during water pressure fluctuations
  • Replacement cartridge for Kohler® K-8304 pressure balance valve


PRICE
$56.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberGP800881
DescriptionRite-Temp Pressure Balance Cartridge
ColorBlack
BrandKohler

Warranty

Warranty1 Year