Replacement for Kohler Pressure-Balancing Unit Cartridge, Compatible with K-304 and K-11748 Platforms,Black
Kissler Pressure Balance Cartridge For Kohler Shower Valves - Pkg Qty 3
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$95.85 Sold in packages of 3 / $31.95 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Cartridge Assembly |
| Includes | 1 Pressure Balance Unit |
| Material | Plastic |
| Description | Pressure Balance Cartridge |
| Color | Black |
| Manufacturers Part Number | 46-0080 |
| For Use With | Bathtub and Shower Faucet Valves |
| Brand | Kissler |
Compliance & Certifications
| ADA Compliant | No |