Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lyon

Model # :WBB3248878

MPN #: NF72092

Lyon® Rivet Rack Foot Plate

Product Description
The Lyon® rivet rack foot plate is a boltless rivet shelving part you can use to secure your Rivet Rack Shelving. Designed especially for Lyon's® rivet racks, this rivet shelving part provides extra stability to ensure a safe and sturdy installation. Lyon® strongly recommends that you secure each section of boltless metal rack with a foot plate under each post. Before you anchor your metal storage racks, make sure they are plumb and level.
We designed the rivet rack shelving foot plate to work with both the angle posts and the t-posts of these commercial storage racks. The included nuts and bolts attach the foot plate to the lowest beam on the floor level. When using with angle posts, you should make sure the majority of the foot plate positioned underneath the medium-duty rack. The lowest beam must be installed in the first and second slots when foot plates are in use. This steel plate is pre-drilled to easily accept floor anchors in the correct spot. You can use two of the holes to secure your boltless racking system post as needed. The holes are the perfect size to accept a 3/8-inch diameter Concrete Wedge Anchor. Be sure to secure your foot plate in place by adding the 3-inch Wedge Anchor.

PRICE
$3.30

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-1/2 in

Product Details

TypeFoot Plate
Country of OriginChina
MaterialSteel
Package Quantity1
ColorGray
Manufacturers Part NumberNF72092
BrandLyon

Warranty

WarrantyLifetime Limited Warranty yr