Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pyramex Safety

Model # :WBB3179775

MPN #: RJR3410L

Pyramex® RJR34 4-In-1 Reversible Winter Jacket, L, Hi-Vis Lime

Product Description
Features:
  • Weather resistant 4-in-1 reversible windbreaker polyester jacket
  • Elastic band at wrists
  • Removable zip-out sleeves - converts Class 3 jacket to Class 2 vest
  • Reverses from hi-vis lime to gray/black
  • Silver reflective tape on hi-vis side
  • Hi-vis reflective piping on gray/black side
  • Mic tab on hi-vis side
  • 6 pockets: 3 outer, 3 inner
  • Non-Rated (Reversed to Black side)
Standards
  • ANSI Type R Class 3 (Jacket- Hi-vis side)
  • ANSI Type R Class 2 (Vest- Hi-vis side)
  • This jacket becomes Type R Class 2 with sleeves removed and is non-rated when reversed to black side
Materials
  • Jacket: 75D x 100D fabric, 100% polyester with TPU coating
  • Reflective Tape: Generic silver
  • Waist & Wrists: Weather resistant elastic band
Closure
  • Front: SBS Zipper
  • Zipper: Tape 100% polyester fabric
  • Zipper: Teeth Resin
  • Zipper: Slider Metal
  • Bottom Hem: Bungee cord/toggle pull
Reflective Striping
  • One 2" silver reflective stripe applied horizontally across lower chest
  • Two 2" silver reflective stripes applied vertically from top of horizontal stripe, over shoulders, to top of horizontal stripe on back
  • Two 2" silver reflective stripes applied around each sleeve at elbow


PRICE
$94.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeL
Fits Chest Size25-1/2

Product Details

TypeHigh Visibility Jacket
Reflective TapeYes
ColorGreen
Number of Pockets6
Number of Inside Pockets3
StyleReversible Jacket
InsulatedYes
Closure TypeZipper
High VisibilityYes
MaterialPolyester Blend
Front ClosureZipper
DescriptionWinter Wear Jacket
Package Quantity1
GenderUnisex
Manufacturers Part NumberRJR3410L
WaterproofNo
Primary UseCold Weather Protection
Number of Outside Pockets3
Water ResistantYes
BrandPyramex Safety

Compliance & Certifications

CertificationsANSI/ISEA 107-2020 Type R Class 3