Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pyramex Safety

Model # :WBB3180082

MPN #: RCP3210X4

Pyramex® RCP32 Winter Jacket, 4XL, Hi-Vis Lime

Product Description
Features:
  • Waterproof - ANSI 107-2020: AATCC 127
  • Hi-vis polyester shell with quilted lining
  • Elastic band at the wrists
  • Cell phone/radio chest pocket with clear panel, mic tabs and pencil pocket
  • 2 storm flap snap pockets
  • Concealed hood
  • Zipper front closure
  • 5 pockets: 4 outer, 1 inner
Standards:
  • ANSI/ISEA 107-2020 Type R Class 3 Not FR and CAN/CSA Z96-15 (Reaffirmed 2020)Class 2 Level 2 Not FR
  • ANSI 107-2015: AATCC 127 Waterproof
Materials
  • Outside: 300D polyurethane (PU) coated waterproof polyester shell
  • Lining: 180gsm quilted polyester cotton with 210T taffeta
  • Yellow contrasting trim: 120g solid knit 100% polyester
  • Reflective tape: generic flat silver
Closure
  • Front: 8# black resin zipper from bottom of jacket to top of collar
  • Waist and wrists: elastic band
  • Hood: drawstring
Reflective Striping
  • One 2" generic brand silver reflective stripe applied horizontally dividing black material from front orange material
  • Two 2" generic brand silver reflective stripes run vertically from top of front horizontal stripe over shoulders to top of back side horizontal stripe making X pattern
  • Two 2" generic brand silver reflective stripes around both long sleeves


PRICE
$98.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30-1/2
Size4XL
Fits Chest Size58-60

Product Details

Number of Pockets5
MaterialPolyester
Front ClosureZipper
GenderUnisex
Manufacturers Part NumberRCP3210X4
WaterproofYes
Primary UseCold Weather Protection
Number of Outside Pockets4
Water ResistantYes
BrandPyramex Safety
TypeHigh Visibility Jacket
Reflective TapeYes
ColorGreen
Number of Inside Pockets1
StyleWaterproof Winter Jacket
InsulatedYes
Closure TypeZipper
High VisibilityYes
DescriptionWinter Wear Jacket
Package Quantity1
Lining MaterialQuilted Polyester Cotton, 210T Taffeta

Compliance & Certifications

CertificationsANSI/ISEA 107-2020 Type R Class 3, CSA Class 2 Level 2, AATCC 127