Fabri-Kal® RK Ribbed Cold Drink Cups, 9 oz. Capacity, Clear, 100/Sleeve, 25 Sleeves/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Lightweight yet super strong plastic cups feature attractive, strength-enhancing sidewall ribbing. Embossed capacity marks enable quick, accurate and consistent fountain filling. Printable surface provides opportunities for custom branding and fill identification. High-quality polystyrene construction eliminates the potential for flavor and odor transfer. Smooth-rolled rims accommodate lid-free sipping. Leak-resistant, snap-tight lids (sold separately, unless otherwise noted).
PRICE
$239.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 9 oz. |
Product Details
| Type | Cold Beverage Cups |
| Capacity | 9 oz |
| Made in the USA | Yes |
| Material | Polystyrene |
| Package Quantity | 2500 |
| Description | Plastic Cups |
| Color | Clear |
| Manufacturers Part Number | 9508024 |
| Brand | Fabri-Kal |