Eco-Products® GreenStripe® PLA Cold Cups, 10 oz. Capacity, Clear, 1000/Carton
Write a Review
|
Questions & Answers (0)
Product Description
GreenStripe cold cups are perfect option for water, juice, or other cold drinks. Showcase your commitment to sustainability with our classic GreenStripe cold cups. Made from PLA, a plant-based plastic, these cups are renewable and compostable. They're made from crops that grow back every year, and they can be composted commercially (where facilities exist) and returned to the soil to help new plants grow. Compatible flat- and dome-lid options (sold separately) allow you to use the same cup type for both cold and frozen drinks. They're BPI certified compostable and ASTM compliant.
PRICE
$179.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 10 oz. |
Product Details
| Style | GreenStripe® Design |
| Type | Cold Beverage Cups |
| Capacity | 10 oz |
| Made in the USA | No |
| Material | PLA |
| Package Quantity | 1000 |
| Description | GreenStripe PLA Cold Cups |
| Color | Clear |
| Manufacturers Part Number | EP-CC10-GS |
| Brand | Eco-Products |