Tire Repair Tools
Brand
Length
Width
Depth
Material
Height
Capacity
Color
Price
Related Products
These bags are used for the transport and clear identification of chemotherapeutic medication (usually contained in vials or syringes) from the pharmacy to the clinic site where it is used. These bags are packed in inner packs of 100 bags each for added convenience and to help reduce waste. Convenient seal top closure Black print on yellow block
Features: Measures width of wheels /rims while balancing. Same tools used on Corghi, Coats, CEMB and other OEM balancers Universal wheel balancer caliper to measure wheels Measures 3"- 14" wide Measures I.D. & O.D in 1/2" or 1" increments. Ranges from 0" to 14" wide rims. Used with major OEM balancers: Ammco, Corghi, Coats and CEMB. Constructed of ABS for strength and durability OEM / Aftermarket Interchanges: WB309011, 309011, 8309011, 110007, FMC 61123 Measures I.D. & O.D in 1/2" or 1" increments Measures up to 14" Wide Rims Strong, Durable ABS Plastic Warranty: Against Defects
The easiest & quickest way to loosen stubborn, locked up rims! The tool you don't want to be without! Retire that back-breaking 20 lb sledge that you use to break seized rims apart. Eliminate damaged tire side walls and rims. Fits all standard (22.5 and 24.5) semi truck rims; aluminum or steel, safe and efficient. Made In USA. Comes with 1 Year Limited Warranty.
Graduations are printed in bold, easy-to-read black ink and are accurate to +/-2% Large white marking area provides excellent contrast for identification Easy to write on flat surface polyethylene (HDPE) caps feature integrated leak-proof seal Tubes include graduations molded into the conical bottom, ideal for pellet viewing and small volume quantification Convenient zip-closure bag is a practical alternative to folding and taping opened bags Assorted color cap tubes allow easily color coding of samples for quick identification, customization, and increased productivity Users report ...
AME International Truck Tire Wheel Dolly. Designed for heavy duty commercial use in truck tire service. Easily maneuver tires during the installtion and removal process while reducing strain on your back. Helps in reducing worker fatigue and injury. Rollers allow for easy alignment of tire assembly on lug nuts Product Features: 9.5 Inch Roller Assemblies Ergonomic Handle design to reduce fatigue High Visibility safety yellow Durable wheels for long life