- Convenient seal top closure
- Black print on yellow block
Reclosable Chemo Transfer Bags, 9"W x 12"L, 4 Mil, Yellow, 1000/Pack
Write a Review
|
Questions & Answers (0)
Product Description
These bags are used for the transport and clear identification of chemotherapeutic medication (usually contained in vials or syringes) from the pharmacy to the clinic site where it is used. These bags are packed in inner packs of 100 bags each for added convenience and to help reduce waste.
PRICE
$229.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 9 in |
| Thickness | 4 mil |
Product Details
| Package Quantity | 1,000 |
| Description | Chemo Transfer Bag |
| Color | Clear |
| Manufacturers Part Number | F40912CTB |
| Closure | Seal Top |
| Brand | LK |
| Recyclable | Yes |