Tire Repair Tools
Brand
Length
Material
Width
Depth
Height
Capacity
Color
Price
Related Products
Features: Keeps the tire in the wheel drop center Ease mounting and demounting of larger truck and agricultural tires Quick and easy universal clamping design Rugged rubber coated jaw to protect wheel finish These simple locking pliers clamp to the wheel rim while mounting or demounting a tire on a tire changer or on the floor
Features: Mount and dismount tire assemblies for 22-1/2" and 24-1/2" tires/wheels Includes Rim Protector to prevent rim scarring Easy to follow instructions Includes top bead removal tool and bottom bead removal tool Weight - 35 lbs (16 kg) Warranty: Against Defects
Features: Measures width of wheels /rims while balancing. Same tools used on Corghi, Coats, CEMB and other OEM balancers Universal wheel balancer caliper to measure wheels Measures 3"- 14" wide Measures I.D. & O.D in 1/2" or 1" increments. Ranges from 0" to 14" wide rims. Used with major OEM balancers: Ammco, Corghi, Coats and CEMB. Constructed of ABS for strength and durability OEM / Aftermarket Interchanges: WB309011, 309011, 8309011, 110007, FMC 61123 Measures I.D. & O.D in 1/2" or 1" increments Measures up to 14" Wide Rims Strong, Durable ABS Plastic Warranty: Against Defects
The easiest & quickest way to loosen stubborn, locked up rims! The tool you don't want to be without! Retire that back-breaking 20 lb sledge that you use to break seized rims apart. Eliminate damaged tire side walls and rims. Fits all standard (22.5 and 24.5) semi truck rims; aluminum or steel, safe and efficient. Made In USA. Comes with 1 Year Limited Warranty.
AME International Truck Tire Wheel Dolly. Designed for heavy duty commercial use in truck tire service. Easily maneuver tires during the installtion and removal process while reducing strain on your back. Helps in reducing worker fatigue and injury. Rollers allow for easy alignment of tire assembly on lug nuts Product Features: 9.5 Inch Roller Assemblies Ergonomic Handle design to reduce fatigue High Visibility safety yellow Durable wheels for long life