AME International Tire Inflation Safety Cage, 2 Bar, Heavy Duty Steel
Write a Review
|
Questions & Answers (0)
Product Description
Tire inflation safety cage has a heavy duty steel construction. Meets or exceeds OSHA standards 29 CFR 1910.177. Certified and burst tested at 157 PSI (10.8 bar). Item is 2 Bar. Made In USA. Comes with 1 Year Limited Warranty.
PRICE
$515.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22 in |
| Width | 17 in |
| Height | 52 in |
Product Details
| Package Quantity | 1 |
| Description | Tire Inflation Safety Cage |
| Manufacturers Part Number | 24420 |
| Brand | AME International |
Warranty
| Warranty | 1 yr |