- The 11" Narrow London blade carries mortar away from the handle
- The narrow size is good for general masonry and brick projects
- The diamond-heeled blade easily spread mortar for projects such as veneering
- The blade and shank are forged from a single piece of uniquely formulated carbon steel for extra toughness
- Forging also assures product consistency
- Blades are heat tempered with a special time-tested process to ensure a uniform blade hardness
- Each W.Rose™ masonry trowel features a tapered ground blade for flexibility
- The forged steel blade and shank offer strength and integrity with no internal voids that could form if it was welded
- Forged steel will not weaken or crack
- Each blade is carefully hand polished to keep mortar centered on the blade and to resist sliding
- The standard shank angle is specifically balanced to reduce wrist fatigue
- Every trowel is inspected, keeping in mind the high quality standards of the W.Rose™ legacy
- They also undergo testing for blade hardness and consistent size
- The 6" ProForm® soft grip handle is designed for an enhanced hold by the bricklayer
- The handle is contoured to rest comfortably in your hand
- The patented design Patent (#D508638) is tough, rugged and well-balanced with a hard urethane endcap for tamping
- Proudly made in the USA
W.Rose™ RO116-11SH 11" Narrow London Pattern Brick Trowel W/ProForm® Handle - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$113.90 Sold in packages of 2 / $56.95 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16-7/8 in |
| Width | 4-3/4 in |
| Weight | 1 lbs |
| Handle Length | 6 in |
| Blade Length | 11 in |
| Blade Width | 4-3/4 in |
Product Details
| Blade Shape | Narrow London |
| Handle Material | ProForm® Soft Grip |
| Color | Gray |
| Blade Material | One-Piece Forged Steel |
| Applicable Materials | Masonry |
| Finish | Hand polished |
| Material | Single-Piece Forged Steel |
| Description | Brick Trowel |
| Manufacturers Part Number | RO116-11SH |
| Brand | W.W. Rose |