- A contractor's favorite! Use this 18" squeegee trowel to smooth a variety of coatings in concrete restoration, decorative concrete, drywall, or general construction
- The flexible blade is easy to control and provides the optimum coverage for materials
- The patented ProForm® soft grip handle (US Patent #D614,471S) is comfortable to grasp
- Extend the tools reach for ceilings or floors by connecting a threaded broom handle to the end
- The handle features a hang hole for convenient storage
- Product includes a blade protector to extend the life of the tool
- Proudly made in the USA
Kraft Tool Co® GG244 18" 18" Squeegee Trowel
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$23.75
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 15-1/2 in |
| Height | 9-3/8 in |
| Weight | 0.6 lbs |
| Handle Length | 6-1/4 in |
| Blade Length | 18 in |
Product Details
| Blade Shape | Straight |
| Handle Material | ProForm® Soft Grip |
| Color | Black |
| Blade Material | Flexible PVC |
| Applicable Materials | Epoxy And Overlay Coatings |
| Material | PVC |
| Description | Squeegee Trowel |
| Manufacturers Part Number | GG244 |
| Brand | Kraft Tool |