AtmetZero Polywoven Dunnage Air Bags, 1 Ply, 36"W x 36"L - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
The airbag is made of high strength polywoven bag. It features Proair inflator speed and safeguard. The airbag is moisture resistant and withstands high burst pressure. It has a consistent pressure every time. The push and lock valve allows rapid deflation. This airbag is recyclable and reusable.
PRICE
$31.80 Sold in packages of 10 / $3.18 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 36 in |
| Weight | 0.6 lbs |
Product Details
| Reusable | Up to 10 Times |
| Package Quantity | 10 |
| Color | White |
| Inflation Pressure | 1.5 PSI Max |
| Manufacturers Part Number | ROP3636 |
| Level | No Level Certification |
| Number of Plys | 1-PLY |
| Brand | Atmet |
| Recyclable | Y |