Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Atmet

Model # :WBB1583597

MPN #: ROP4872

AtmetZero Polywoven Dunnage Air Bags, 1 Ply, 48"W x 72"L - Pkg Qty 10

Product Description
The airbag is made of high strength polywoven bag. It features Proair inflator speed and safeguard. The airbag is moisture resistant and withstands high burst pressure. It has a consistent pressure every time. The push and lock valve allows rapid deflation. This airbag is recyclable and reusable.

PRICE
$70.00  Sold in packages of 10 / $7.00 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 2 pkgs
70.00
Buy 3 pkgs - 4 pkgs
67.00Save $3.00 (4%)
Buy 5+ pkgs
65.00Save $5.00 (7%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72 in
Width48 in
Weight1 lbs

Product Details

ReusableUp to 10 Times
Package Quantity10
ColorWhite
Inflation Pressure1.5 PSI Max
Manufacturers Part NumberROP4872
LevelNo Level Certification
Number of Plys1-PLY
BrandAtmet
RecyclableY