Features:
- Fast Drying, Water-Based Formula
- Excellent Corrosion Protection
- Ultra-Smooth Finished Appearance
- UV Resistant for Color and Gloss Retention
- Two Year Rust-Proof Guarantee
Weights & Dimensions
| Size | 1 gal. |
Product Details
| Style | High Performance |
| Type | Acrylic Enamel Paint |
| Size Type | Can |
| Finish | Gloss |
| Package Quantity | 2 |
| Description | Direct-to-Metal Acrylic Enamel Paint |
| Features | Direct-to-Metal |
| Color | Orange |
| Manufacturers Part Number | 315510 |
| Brand | Rust-Oleum |