Zinsser® Bulls Eye 1-2-3® Water-Base Primer, White Gallon Can - 2001 - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
There's a reason Rust-Oleum® Zinsser® Bulls Eye 1-2-3® Water-Base Primer is our most popular primer. This premium, whole-house primer-sealer provides outstanding performance indoors and out, with low odor, great flow and leveling and a flexible, acrylic formula. Water-base primer-sealer. Interior and exterior. Sticks to all surfaces without sanding. Seals stains, graffiti and tannin bleed. Mold & mildew resistant film. Rust inhibitive – great for new metal. Fast 1 hour dry time.
PRICE
$195.80 Sold in packages of 4 / $48.95 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 gal. |
Product Details
| Size Type | Can |
| Finish | Flat |
| Package Quantity | 4 |
| Description | Bulls Eye 1-2-3 Water-Base Primer |
| Color | White |
| Manufacturers Part Number | 2001 |
| Indoor/Outdoor | Interior/Exterior |
| Brand | Zinsser |