Waldmann Rocia Focus LED Spot Light, Articulating Arm, 100-240V AC, 9.5W, 10 Degree Beam Angle
Write a Review
|
Questions & Answers (0)
Product Description
Waldmann 113181000-00680172 ROCIA.focus LED spot light: Continuous flicker-free dimming to adjust light levels. Articulating arm with 10° beam angle, 100-240V AC.
PRICE
$635.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3.1 in |
| Width | 3.1 in |
| Height | 30.7 in |
| Cord Length | 3 ft |
Product Details
| Type | Machine Light |
| Lens | Glass |
| Average Life | 50000 hr |
| Color Temperature | 5000 K |
| Color | Silver/ Black |
| CRI | >80 |
| Beam Angle | 10 ° |
| Wattage | 9.5 W |
| Voltage | 100-240 V |
| Material | Aluminum/ Glass |
| Description | Rocia Focus LED Spot Light, Articulating Arm, 100-240V AC, 9.5W, 10 Deg. Beam |
| Package Quantity | 1 |
| Manufacturers Part Number | 113181000-00680172 |
| Bulb Type | LED |
| Mounting Style | Clamp, Bracket |
| Lumens | 600 |
| Brand | Waldmann Lighting |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | UL, ETL/cETL, MET |