Rockwood Pull Plate, 4"L x 16"H x 3/8, Oxidized Satin Bronze, 6" CTC
Write a Review
|
Questions & Answers (0)
Product Description
Rockwoodoffers a diverse selection of doorpulls, from decorative to simple, and standard to heavy dutypulls. Find the right doorpullto match your needs.
PRICE
$179.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 4 in |
| Height | 16 in |
| Weight | 4 lbs |
| Diameter | 3/8 in |
Product Details
| Type | Door |
| Interior or Exterior Use | Both |
| Package Includes | Hardware Kit |
| Finish | Oxidized Satin Bronze |
| Material | Aluminum |
| Description | Pull Plate |
| Package Quantity | 1 |
| Manufacturers Part Number | 122X70C.10B |
| Brand | Rockwood |
Compliance & Certifications
| Fire Rating | UL Listed hr |